TIMKEN

TIMKEN Tapered roller bearing 3780-90162

  • ERIKS:11492839
  • Manufacturer:053893132655
Image 1
Save to list

€372.31/ pieceexcl. VAT

€450.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.8 mm
Cup Outer diameter
93.218 mm
Total width
65.024 mm
Sealing
No
With flange
No