

€446.83/ pieceexcl. VAT
€540.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 47.752 mm |
Cup Outer diameter | 93.218 mm |
Total width | 70.612 mm |
Sealing | No |
With flange | No |