

€771.28/ pieceexcl. VAT
€933.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 107.95 mm |
Cup Outer diameter | 158.75 mm |
Total width | 50.038 mm |
Sealing | No |
With flange | No |