TIMKEN

TIMKEN Tapered roller bearing 37425-90022

  • ERIKS:11492774
  • Manufacturer:053893274614
Image 1
Save to list

€1,001.52/ pieceexcl. VAT

€1,211.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
107.95 mm
Cup Outer diameter
158.75 mm
Total width
54.102 mm
Sealing
No
With flange
No