TIMKEN

TIMKEN Tapered roller bearing 369AS-90070

  • ERIKS:11492748
  • Manufacturer:053893016474
Image 1
Save to list

€349.79/ pieceexcl. VAT

€423.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
47.752 mm
Cup Outer diameter
89.916 mm
Total width
40.132 mm
Sealing
No
With flange
No