

€4,942.71/ pieceexcl. VAT
€5,980.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 177.8 mm |
Cup Outer diameter | 227.076 mm |
Total width | 66.548 mm |
Sealing | No |
With flange | No |