TIMKEN

TIMKEN Tapered roller bearing 36990-90038

  • ERIKS:11492737
  • Manufacturer:053893290812
Image 1
Save to list

€4,942.71/ pieceexcl. VAT

€5,980.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
177.8 mm
Cup Outer diameter
227.076 mm
Total width
66.548 mm
Sealing
No
With flange
No