TIMKEN

TIMKEN Tapered roller bearing 368A-90161

  • ERIKS:11492715
  • Manufacturer:013992379696
Image 1
Save to list

€554.99/ pieceexcl. VAT

€671.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.8 mm
Cup Outer diameter
89.916 mm
Total width
50.038 mm
Sealing
No
With flange
No