TIMKEN

TIMKEN Tapered roller bearing 368A-90050

  • ERIKS:11492712
  • Manufacturer:053893015453
Image 1
Save to list

€278.74/ pieceexcl. VAT

€337.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.8 mm
Cup Outer diameter
89.916 mm
Total width
50.038 mm
Sealing
No
With flange
No