TIMKEN

TIMKEN Tapered roller bearing 368-90042

  • ERIKS:11492701
  • Manufacturer:053893015040
Image 1
Save to list

€298.97/ pieceexcl. VAT

€361.75incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.8 mm
Cup Outer diameter
89.916 mm
Total width
50.038 mm
Sealing
No
With flange
No