TIMKEN

TIMKEN Tapered roller bearing 36690-90017

  • ERIKS:11492676
  • Manufacturer:053893272290
Image 1
Save to list

€1,965.57/ pieceexcl. VAT

€2,378.34incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
146.05 mm
Cup Outer diameter
193.802 mm
Total width
65.024 mm
Sealing
No
With flange
No