TIMKEN

TIMKEN Tapered roller bearing 365-90201

  • ERIKS:11492631
  • Manufacturer:053893013596
Image 1
Save to list

€331.63/ pieceexcl. VAT

€401.27incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.038 mm
Cup Outer diameter
89.916 mm
Total width
50.038 mm
Sealing
No
With flange
No