

€535.95/ pieceexcl. VAT
€648.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 45.974 mm |
Cup Outer diameter | 90.17 mm |
Total width | 50.8 mm |
Sealing | No |
With flange | No |