

€619.97/ pieceexcl. VAT
€750.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 39.878 mm |
Cup Outer diameter | 90.17 mm |
Total width | 50.8 mm |
Sealing | No |
With flange | No |