

€1,446.87/ pieceexcl. VAT
€1,750.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 70 mm |
Cup Outer diameter | 121.442 mm |
Total width | 52.39 mm |
Sealing | No |
With flange | No |