TIMKEN

TIMKEN Tapered roller bearing 33895-90049

  • ERIKS:11492382
  • Manufacturer:053893266077
Image 1
Save to list

€569.08/ pieceexcl. VAT

€688.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
54.102 mm
Cup Outer diameter
95.25 mm
Total width
63.5 mm
Sealing
No
With flange
No