TIMKEN

TIMKEN Tapered roller bearing 33287-90082

  • ERIKS:11492290
  • Manufacturer:053893263335
Image 1
Save to list

€668.79/ pieceexcl. VAT

€809.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
73.152 mm
Cup Outer diameter
117.602 mm
Total width
66.802 mm
Sealing
No
With flange
No