

€399.08/ pieceexcl. VAT
€482.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 100 mm |
Cup Outer diameter | 150 mm |
Total width | 64 mm |
Sealing | No |
With flange | No |