TIMKEN

TIMKEN Tapered roller bearing 29685-902A8

  • ERIKS:13173734
  • Manufacturer:053893804897
Image 1
Save to list

€503.55/ pieceexcl. VAT

€609.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
73.152 mm
Cup Outer diameter
114.3 mm
Total width
58.674 mm
Sealing
No
With flange
No