

€497.30/ pieceexcl. VAT
€601.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 73.025 mm |
Cup Outer diameter | 114.287 mm |
Total width | 58.738 mm |
Sealing | No |
With flange | No |