

€412.18/ pieceexcl. VAT
€498.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 69.85 mm |
Cup Outer diameter | 112.713 mm |
Total width | 58.687 mm |
Sealing | No |
With flange | No |