TIMKEN

TIMKEN Tapered roller bearing 28995-90076

  • ERIKS:11492051
  • Manufacturer:053893267685
Image 1
Save to list

€754.72/ pieceexcl. VAT

€913.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
62.738 mm
Cup Outer diameter
100.076 mm
Total width
55.626 mm
Sealing
No
With flange
No