

€754.72/ pieceexcl. VAT
€913.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 62.738 mm |
Cup Outer diameter | 100.076 mm |
Total width | 55.626 mm |
Sealing | No |
With flange | No |