

€711.28/ pieceexcl. VAT
€860.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 39.878 mm |
Cup Outer diameter | 80.01 mm |
Total width | 45.974 mm |
Sealing | No |
With flange | No |