

€1,501.40/ pieceexcl. VAT
€1,816.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 33.274 mm |
Cup Outer diameter | 71.882 mm |
Total width | 42.672 mm |
Sealing | No |
With flange | No |