TIMKEN

TIMKEN Tapered roller bearing 2580-90045

  • ERIKS:11491674
  • Manufacturer:053893117638
Image 1
Save to list

€566.69/ pieceexcl. VAT

€685.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
31.75 mm
Cup Outer diameter
69.85 mm
Total width
66.675 mm
Sealing
No
With flange
No