TIMKEN

TIMKEN Tapered roller bearing 24780-90055

  • ERIKS:11491586
  • Manufacturer:053893209821
Image 1
Save to list

€302.05/ pieceexcl. VAT

€365.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
41.402 mm
Cup Outer diameter
76.2 mm
Total width
49.276 mm
Sealing
No
With flange
No