TIMKEN

TIMKEN Tapered roller bearing 24780-90041

  • ERIKS:11491585
  • Manufacturer:053893209708
Image 1
Save to list

€307.86/ pieceexcl. VAT

€372.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
41.402 mm
Cup Outer diameter
76.2 mm
Total width
49.276 mm
Sealing
No
With flange
No