TIMKEN

TIMKEN Tapered roller bearing 18690-90028

  • ERIKS:11491367
  • Manufacturer:053893197272
Image 1
Save to list

€322.21/ pieceexcl. VAT

€389.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
45.974 mm
Cup Outer diameter
79.502 mm
Total width
41.148 mm
Sealing
No
With flange
No