

€387.93/ pieceexcl. VAT
€469.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 29.972 mm |
Cup Outer diameter | 61.976 mm |
Total width | 39.624 mm |
Sealing | No |
With flange | No |