TIMKEN

TIMKEN Tapered roller bearing 17118-90023

  • ERIKS:11491272
  • Manufacturer:053893193113
Image 1
Save to list

€387.93/ pieceexcl. VAT

€469.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
29.972 mm
Cup Outer diameter
61.976 mm
Total width
39.624 mm
Sealing
No
With flange
No