TIMKEN

TIMKEN Tapered roller bearing 14138A-902A1

  • ERIKS:11491097
  • Manufacturer:053893183107
Image 1
Save to list

€288.52/ pieceexcl. VAT

€349.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
35.052 mm
Cup Outer diameter
69.088 mm
Total width
45.974 mm
Sealing
No
With flange
No