

€280.23/ pieceexcl. VAT
€339.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 38.1 mm |
Cup Outer diameter | 69.088 mm |
Total width | 45.974 mm |
Sealing | No |
With flange | No |