TIMKEN

TIMKEN Tapered roller bearing 13685-902A1

  • ERIKS:11491008
  • Manufacturer:053893827889
Image 1
Save to list

€287.87/ pieceexcl. VAT

€348.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
38.1 mm
Cup Outer diameter
69.088 mm
Total width
45.974 mm
Sealing
No
With flange
No