

€84.60/ pieceexcl. VAT
€102.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 38.1 mm |
Cup Outer diameter | 69.012 mm |
Total width | 19.812 mm |
Sealing | No |
With flange | No |