TIMKEN

TIMKEN Tapered roller bearing 08125-90059

  • ERIKS:11490843
  • Manufacturer:053893168289
Image 1
Save to list

€205.58/ pieceexcl. VAT

€248.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
31.75 mm
Cup Outer diameter
58.674 mm
Total width
33.274 mm
Sealing
No
With flange
No