TIMKEN

TIMKEN Tapered roller bearing 08125-90037

  • ERIKS:11490844
  • Manufacturer:053893168159
Image 1
Save to list

€380.30/ pieceexcl. VAT

€460.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
31.75 mm
Cup Outer diameter
58.674 mm
Total width
32.512 mm
Sealing
No
With flange
No