

€222.87/ pieceexcl. VAT
€269.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 19.05 mm |
Cup Outer diameter | 46.99 mm |
Total width | 31.75 mm |
Sealing | No |
With flange | No |