TIMKEN

TIMKEN Tapered roller bearing 02872-90029

  • ERIKS:11490715
  • Manufacturer:053893160887
Image 1
Save to list

€469.50/ pieceexcl. VAT

€568.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
28.702 mm
Cup Outer diameter
76.2 mm
Total width
47.752 mm
Sealing
No
With flange
No