TIMKEN

TIMKEN Take-Up Unit Setscrew Locking YTU 50 SGT

  • ERIKS:13163526
  • Manufacturer:087796266506
Image 1
Save to list

€221.94/ pieceexcl. VAT

€268.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YTU
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm