TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT322

  • ERIKS:14195419
  • Manufacturer:013992168313
Image 1
Save to list

€833.10/ pieceexcl. VAT

€1,008.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
110 mm
Length
385 mm
Height
320 mm
Shaft height
235 mm
Built-in size
285 mm
Bearing
UC322