

€631.00/ pieceexcl. VAT
€763.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 100 mm |
Length | 345 mm |
Height | 290 mm |
Shaft height | 210 mm |
Built-in size | 260 mm |
Bearing | UC320 |