TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT319

  • ERIKS:14195415
  • Manufacturer:013992168061
Image 1
Save to list

€507.98/ pieceexcl. VAT

€614.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
95 mm
Length
322 mm
Height
270 mm
Shaft height
197 mm
Built-in size
240 mm
Bearing
UC319