

€517.80/ pieceexcl. VAT
€626.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 3.1/2 in |
Length | 312 mm |
Height | 255 mm |
Shaft height | 192 mm |
Built-in size | 228 mm |
Bearing | UC318-56 |