

€360.82/ pieceexcl. VAT
€436.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 282 mm |
Height | 230 mm |
Shaft height | 174 mm |
Built-in size | 204 mm |
Bearing | UC316 |