TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT315-47

  • ERIKS:14195408
  • Manufacturer:013992167767
Image 1
Save to list

€366.76/ pieceexcl. VAT

€443.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.15/16 in
Length
262 mm
Height
216 mm
Shaft height
160 mm
Built-in size
192 mm
Bearing
UC315-47