TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT309

  • ERIKS:14195394
  • Manufacturer:013992167262
Image 1
Save to list

€89.73/ pieceexcl. VAT

€108.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
178 mm
Height
138 mm
Shaft height
110 mm
Built-in size
125 mm
Bearing
UC309