TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT216-50

  • ERIKS:13163818
  • Manufacturer:087796141100
Image 1
Save to list

€227.25/ pieceexcl. VAT

€274.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 20
Shaft diameter
3.1/8 in
Length
235 mm
Height
184 mm
Shaft height
140 mm
Built-in size
165 mm
Bearing
UC216-50
Dynamic load rating
72700 N
Static load rating
53000 N