

€200.48/ pieceexcl. VAT
€242.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 16 |
Shaft diameter | 3 in |
Length | 232 mm |
Height | 167 mm |
Shaft height | 140 mm |
Built-in size | 151 mm |
Bearing | UC215-48 |
Dynamic load rating | 67400 N |
Static load rating | 48300 N |