TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT214-44

  • ERIKS:13163824
  • Manufacturer:087796140615
Image 1
Save to list

€154.56/ pieceexcl. VAT

€187.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
2.3/4 in
Length
224 mm
Height
167 mm
Shaft height
137 mm
Built-in size
151 mm
Bearing
UC214-44
Dynamic load rating
62200 N
Static load rating
44100 N